Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 3 HP

  • Mfr # 4B237

  • Zoro # G2734776


product price: $1,522.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Phase
3
HP
3 HP
Voltage
200 to 240/480V
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4B237
Zoro #
G2734776
UPC #
190735626283
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
38"
Overall Length
40.62 in
Overall Width
21.62 in
Tank Size - Air Compressor
30 gal
Outlet Size
1/4 in
Air Tank Size
30 gal
Inlet Size
1/4 in

Details

Phase
3
HP
3 HP
Voltage
200 to 240/480V
Tank Type
Horizontal
Max. Pressure
135 psi
Includes
Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
9.1 cfm
Lubrication Type
Splash Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
ASME Approved, California Code 462(L)(2), CSA, UL Listed, UL1450
Amps
9A to 7.5/3.9A
Cylinder Material
Cast Iron
dBA @ 3 Feet
85
Input Voltage - Air Compressor
200 to 240V AC, 480V AC
Hz
60
Tank Style - Air Compressor
Horizontal
Enclosure
NEMA 1
Lubrication Type - Air compressor
Splash Lubricated
(F)NPT Outlet
1/4 in
Number of Stages
1
On Pressure Switch Setting
100 psi
Pump Location - Air Compressor
Tank Mounted
Control
Pressure Switch
Phase - Electrical
3
Free Air CFM @ Max. Pressure - Air Compressor
9.1
Style - Air Compressor
Simplex
Number of Stages - Air Compressor
1
Item
Electric Air Compressor
ASME Tank
Yes
Pump RPM
1,050
Finish
Powder Coated
Item - Air Compressor
Stationary Air Compressor
Off Pressure Switch Setting
135 psi
Pump Oil Capacity
8 fl oz
Max. Pressure - Air Compressor
135 psi
HP - Air Compressor
3.0 hp
Pump Type
Reciprocating
Duty Cycle
Intermittent
Outlet Type
NPT
Pump Style
Simplex
Sound Level
85 dBA
Enclosure Rating
NEMA 1
Free Air Flow Rate @ Maximum Pressure
9.1 cfm
Control Type
Pressure Switch
Outlet Gender
Female
Output Power
3 hp
Current Rating
3.9 A, 9.0 to 7.5 A
Pump Location
Top Mount
Maximum Speed
1,050 RPM
Maximum Operating Pressure
135 psi
Input Voltage
200-240V AC, 480V AC
Air Tank Style
Horizontal
Frequency
60 Hz
Type
Pressure Switch with Gauge

Description

Electric Air Compressor, Lubrication Type Splash Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 9.1 cfm, Maximum Operating Pressure 135 psi, Air Tank Size 30 gal, Input Voltage 200-240V AC, 480V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.