Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Air Compressor, 3 HP

  • Mfr # 5Z702

  • Zoro # G8537286


product price: $8,015.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
80 gal.
Phase
Three
HP
3
Voltage
208-230/460
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5Z702
Zoro #
G8537286
UPC #
190735677902
Country of Origin
United States

Dimensions

Tank Size
80 gal.
Overall Height
34 in
Overall Length
65.25 in
Tank Size - Air Compressor
80 gal
Overall Width
23.25 in
Inlet Size
3/4 in
Outlet Size
3/4 in
Air Tank Size
80 gal

Details

Phase
Three
HP
3
Voltage
208-230/460
Tank Type
Horizontal
Max. Pressure
90 psi
Compressor Type
Tank Mounted Duplex
Free Air CFM @ Max. Pressure
11.0
Lubrication Type
Pressure Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
UL Listed
Free Air CFM @ Max. Pressure - Air Compressor
11.0
Lubrication Type - Air compressor
Pressure Lubricated
Style - Air Compressor
Duplex
Item - Air Compressor
Stationary Air Compressor
Max. Pressure - Air Compressor
90 psi
Pump Oil Capacity
47.4 fl oz
Off Pressure Switch Setting
90 psi
Control
Automatic Start/Stop
Pump Location - Air Compressor
Tank Mounted
Enclosure
NEMA
Number of Stages
1
(F)NPT Outlet
3/4 in
Amps
18.2-16.5/8.2
Phase - Electrical
3
Pump RPM
1,050
Tank Style - Air Compressor
Horizontal
Item
Electric Air Compressor
ASME Tank
Yes
On Pressure Switch Setting
70 psi
HP - Air Compressor
3.0 hp
Number of Stages - Air Compressor
1
Input Voltage - Air Compressor
208 to 240V AC, 480V AC
Pump Type
Reciprocating
Duty Cycle
Intermittent
Output Power
3 hp
Free Air Flow Rate @ Maximum Pressure
11 cfm
Frequency
60 Hz
Maximum Operating Pressure
90 psi
Outlet Type
NPT
Control Type
Automatic On/Off
Outlet Gender
Female
Current Rating
18.2 to16.5 A, 8.2 A
Pump Location
Top Mount
Input Voltage
200V AC
Maximum Speed
1,050 RPM
Pump Style
Duplex
Air Tank Style
Horizontal
Type
Duplex

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 3 hp, Free Air Flow Rate @ Maximum Pressure 11 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 80 gal, Input Voltage 200V AC, Phase Three, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Duplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.