Zoro Homepage

Electric Air Compressor, 3/4 HP

  • Mfr # 5Z696

  • Zoro # G0746697


product price: $2,844.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Tank Size
30 gal.
Phase
Single
HP
3/4
Voltage
115/230
Tank Type
Horizontal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5Z696
Zoro #
G0746697
UPC #
190735677841
Country of Origin
United States

Dimensions

Tank Size
30 gal.
Overall Height
38 in
Overall Length
42.5 in
Overall Width
21.25 in
Tank Size - Air Compressor
30 gal
Outlet Size
3/4 in
Inlet Size
3/4 in
Air Tank Size
30 gal

Details

Phase
Single
HP
3/4
Voltage
115/230
Tank Type
Horizontal
Max. Pressure
90 psi
Compressor Type
Tank Mounted
Free Air CFM @ Max. Pressure
2.1
Lubrication Type
Pressure Lubricated
Motor Type
Open Dripproof
Compressor Package Type
Base Model
Standards
UL Listed
Phase - Electrical
1
Off Pressure Switch Setting
90 psi
Control
Automatic Start/Stop
Pump RPM
980
HP - Air Compressor
0.75 hp
Number of Stages - Air Compressor
1
Amps
10.2/5.1
Input Voltage - Air Compressor
120V AC, 240V AC
ASME Tank
Yes
Pump Oil Capacity
14.9 fl oz
On Pressure Switch Setting
70 psi
Number of Stages
1
Item - Air Compressor
Stationary Air Compressor
Max. Pressure - Air Compressor
90 psi
Enclosure
NEMA
(F)NPT Outlet
3/4 in
Lubrication Type - Air compressor
Pressure Lubricated
Free Air CFM @ Max. Pressure - Air Compressor
2.1
Tank Style - Air Compressor
Horizontal
Pump Location - Air Compressor
Tank Mounted
Style - Air Compressor
Simplex
Item
Electric Air Compressor
Pump Type
Reciprocating
Duty Cycle
Intermittent
Free Air Flow Rate @ Maximum Pressure
2.1 cfm
Output Power
0.75 hp
Pump Location
Top Mount
Outlet Type
NPT
Pump Style
Simplex
Maximum Operating Pressure
90 psi
Frequency
60 Hz
Air Tank Style
Horizontal
Current Rating
10.2 A, 5.1 A
Control Type
Automatic On/Off
Maximum Speed
980 RPM
Input Voltage
120V AC, 240V AC
Outlet Gender
Female
Type
Simplex

Description

Electric Air Compressor, Lubrication Type Pressure Lubricated, Air Tank Style Horizontal, Number of Stages 1, Output Power 0.75 hp, Free Air Flow Rate @ Maximum Pressure 2.1 cfm, Maximum Operating Pressure 90 psi, Air Tank Size 30 gal, Input Voltage 120V AC, 240V AC, Phase Single, Frequency 60 Hz, Compressor Package Type Base Model, Pump Style Simplex, Pump Type Reciprocating, Pump Location Top Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.