Zoro Homepage
This item is Discontinued.
Speedaire Electric Air Compressor, 5 HP 4XA61

Electric Air Compressor, 5 HP (Discontinued)

  • Mfr # 4XA61
  • Zoro # G2373585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XA61
Zoro #
G2373585
UPC #
-
Country of Origin
Unknown

Dimensions

Tank Size
80 gal.
Overall Height
76"
Overall Length
33"
Tank Size - Air Compressor
80 gal
Overall Width
24"

Description

Electric Air Compressor, Item - Air Compressor Stationary Air Compressor, HP - Air Compressor 5.00, Phase - Electrical 1, Input Voltage - Air Compressor 208 to 240V AC, Number of Stages - Air Compressor 2, Pump Location - Air Compressor Tank Mounted, Style - Air Compressor Simplex, Lubrication Type - Air compressor Splash Lubricated, Free Air CFM @ Max. Pressure - Air Compressor 17.3, Tank Style - Air Compressor Vertical, Tank Size - Air Compressor 80 gal, Amps 22.3/20.6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.