Zoro Homepage

Element, Activated Carbon, 147 CFM

  • Mfr # 4GPG1

  • Zoro # G2107795


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Item - Air Filter Elements
Carbon Filter Element
Type
Compressed Air
Microns
0.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPG1
Zoro #
G2107795
UPC #
190735627556
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil Odor, Oil Vapor
Item - Air Filter Elements
Carbon Filter Element
Item
Activated Carbon Filter Element
Type
Compressed Air
Microns
0.01
Media Type
Nanopor Microglass
Media Type - Air Treatment
Microglass
For Use with Stock Number
35GN53, 4GNR6, 4GNY8
Flow Rate
147 cfm
Max. Temp. (F)
77
Filter Rating
0.01 micron
Filter Element Material
Microglass
For Fluid Type
Oil
Standards
ISO 8573
Maximum Flow Rate
147 cfm
Filter Type
Activated Carbon
For Substance Type
Air
Series
EF

Description

Activated Carbon Filter Element, Filter Type Activated Carbon, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN53, 4GNR6, 4GNY8, For Fluid Type Oil, For Substance Type Air, Maximum Flow Rate 147 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.