Zoro Homepage

Element, General Purpose, 1 Micron, 30 CFM

  • Mfr # 4GPE5

  • Zoro # G0617477


product price: $72.99
/ea

Key Features

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Microns
1
Flow Rate
30 cfm
For Use with Stock Number
35GN28, 35GN32, 4GNP1, 4GNX3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPE5
Zoro #
G0617477
UPC #
190735627419
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Compressed Air Filter Element
Microns
1
Flow Rate
30 cfm
For Use with Stock Number
35GN28, 35GN32, 4GNP1, 4GNX3
Media Type - Air Treatment
Microglass
Type
Compressed Air
Item - Air Filter Elements
General Purpose Filter Element
Media Type
Nanopor Microglass
Max. Temp. (F)
176
Filter Rating
1 micron
Filter Element Material
Microglass
Filter Type
Coalescing
Standards
ISO 8573
Series
EF
For Substance Type
Air
For Fluid Type
Oil, Water
Maximum Flow Rate
30 cfm

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN28, 35GN32, 4GNP1, 4GNX3, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 30 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.