Zoro Homepage

Element, General Purpose, 1 Micron, 712 CFM

  • Mfr # 4GPJ5

  • Zoro # G1633773


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Temp. (F)
176
Type
Compressed Air
For Use with Stock Number
4GNV1, 4GPC3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPJ5
Zoro #
G1633773
UPC #
190735627778
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
1 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Temp. (F)
176
Type
Compressed Air
For Use with Stock Number
4GNV1, 4GPC3
Item - Air Filter Elements
General Purpose Filter Element
Media Type - Air Treatment
Microglass
Media Type
Nanopor Microglass
Item
Compressed Air Filter Element
Filter Rating
1 micron
For Substance Type
Air
For Fluid Type
Oil, Water
Maximum Flow Rate
712 cfm
Filter Type
Coalescing
Series
EF
Filter Element Material
Microglass
Standards
ISO 8573

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 4GNV1, 4GPC3, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 712 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.