Zoro Homepage

Element, Pre-Filter, 185 scfm

  • Mfr # 35GM02

  • Zoro # G9354843


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
185 scfm
Max. Temp. (F)
176 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM02
Zoro #
G9354843
UPC #
190735616550
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
185 scfm
Max. Temp. (F)
176 Degrees
Media Type - Air Treatment
Microglass
For Removal Of
Particles
Filter Rating - Air Treatment
5 micron
For Use with Stock Number
35GL22
Item - Air Filter Elements
Pre-Filter Element
Item
Compressed Air Filter Element
Filter Rating
5 micron
Filter Element Material
Microglass
Series
EFX
Standards
ISO 8573
Filter Type
Particulate
Maximum Flow Rate
185 cfm
For Substance Type
Air

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL22, For Substance Type Air, Maximum Flow Rate 185 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.