Zoro Homepage

Element, Pre-Filter, 5 Microns, 500 CFM

  • Mfr # 4GPH9

  • Zoro # G1730635


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
5 micron
For Removal Of
Particles
Media Type
Nanopor Microglass
Flow Rate
500 cfm
For Use with Stock Number
35GN70, 35GN74, 4GNU5, 4GPA7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPH9
Zoro #
G1730635
UPC #
190735627723
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
5 micron
For Removal Of
Particles
Media Type
Nanopor Microglass
Flow Rate
500 cfm
For Use with Stock Number
35GN70, 35GN74, 4GNU5, 4GPA7
Item
Pre-Filter Element
Max. Temp. (F)
176
Microns
5
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Pre-Filter Element
Type
Compressed Air
Filter Rating
5 micron
Maximum Flow Rate
500 cfm
For Substance Type
Air
Standards
ISO 8573
Filter Type
Particulate
Series
EF
Filter Element Material
Microglass

Description

Pre-Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN70, 35GN74, 4GNU5, 4GPA7, For Substance Type Air, Maximum Flow Rate 500 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.