Zoro Homepage

Element, Pre-Filter, 747 scfm

  • Mfr # 35GM06

  • Zoro # G9354886


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
747 scfm
Max. Temp. (F)
176 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM06
Zoro #
G9354886
UPC #
190735616598
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
747 scfm
Max. Temp. (F)
176 Degrees
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter Element
For Use with Stock Number
35GL62
Item - Air Filter Elements
Pre-Filter Element
Media Type - Air Treatment
Microglass
For Removal Of
Particles
For Substance Type
Air
Filter Rating
5 micron
Maximum Flow Rate
747 cfm
Standards
ISO 8573
Filter Type
Particulate
Series
EFX
Filter Element Material
Microglass

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GL62, For Substance Type Air, Maximum Flow Rate 747 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.