Zoro Homepage

Element, Pre-Filter, 92 scfm

  • Mfr # AE-075P

  • Zoro # G9354816


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
92 scfm
Max. Temp. (F)
176 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE-075P
Zoro #
G9354816
UPC #
190735616529
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Wrapped
Microns
5
Flow Rate
92 scfm
Max. Temp. (F)
176 Degrees
Filter Rating - Air Treatment
5 micron
Item
Compressed Air Filter Element
Item - Air Filter Elements
Pre-Filter Element
For Use with Stock Number
35GK93, 35GK97, 35GL02
For Removal Of
Particles
Media Type - Air Treatment
Microglass
Filter Type
Particulate
For Substance Type
Air
Filter Rating
5 micron
Standards
ISO 8573
Filter Element Material
Microglass
Maximum Flow Rate
92 cfm
Series
EFX

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GK93, 35GK97, 35GL02, For Substance Type Air, Maximum Flow Rate 92 cfm, Series EFX, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.