Exhaust Muffler, 10/32 NPT, 5/16 In Hex
Mfr # 1EJX3
Zoro # G1003091
product price: $1.45
/eaSold in multiples of 2 for $2.90
Key Features
NPT Port (In.)
10-32
Max. Pressure (PSI)
300 psi
Microns
40
Hex (In.)
5/16 in
Fitting Material
Nickel Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EJX3
Zoro #
G1003091
UPC #
190735603802
Country of Origin
Taiwan, Province of China
Dimensions
Length (In.)
45/64 in
Air Inlet Size
3/16 in
Overall Length
11/16 in
Hex Size
5/16 in
Details
Item
Exhaust Muffler
NPT Port (In.)
10-32
Max. Pressure (PSI)
300 psi
Microns
40
Hex (In.)
5/16 in
Fitting Material
Nickel Plated Steel
Element Material
Bronze
Function
Diffuse Air and Reduces Noise
Max. Temp.
160 Degrees F
Type
Pneumatic
Maximum Operating Temperature
160 Degrees F
Maximum Operating Pressure
300 psi
Filter Element Material
Bronze
Description
Exhaust Muffler, Air Inlet Size 3/16 in, Hex Size 5/16 in, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 160 Degrees F, Fitting Material Nickel Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.