Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 1 in. NPT, 117 cfm

  • Mfr # 35GN47

  • Zoro # G9356137


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
117 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN47
Zoro #
G9356137
UPC #
190735617847
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Standard
Pipe Size
1" NPT
Drain Port Size
5/8 in
Size
General Purpose
Overall Height
16 in
Overall Width
7 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
117 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Rating
1 micron
Drain Type
Automatic
Item
Compressed Air Filter
Max. Pressure
235 psi
Max. Temp.
176 Degrees F
Bowl Material
Aluminum
Max. Flow
117 cfm
Filter Media
Microglass
Housing Material
All Anodized Aluminum
Number of Air Outlets
1
Number of Air Inlets
1
Filter Bowl Material
Aluminum
Series
GT
Gauge Included
Yes
Drain Included
Yes
Maximum Flow Rate
117 cfm
Filter Type
Coalescing
Air Outlet Type
NPT
Filter Element Material
Microglass
Differential Pressure Indicator Included
Yes
For Substance Type
Oil, Oil Vapor, Particles, Water
Body Material
All Anodized Aluminum
Air Inlet Type
NPT
Maximum Operating Temperature
176 Degrees F
For Fluid Type
Oil, Water
Maximum Operating Pressure
235 psi
Tie Rod Included
Yes

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 117 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material All Anodized Aluminum, Filter Element Material Microglass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.