Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 2in NPT, 526 cfm, 1 micron

  • Mfr # AF-200X

  • Zoro # G9354423


product price: $1,374.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
526 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AF-200X
Zoro #
G9354423
UPC #
190735616130
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
2 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Pipe Size
2" NPT
Size
General Purpose
Overall Height
26 3/8 in
Overall Width
6 5/16 in
Air Inlet Size
2 in
Air Outlet Size
2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
526 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Housing Material
Aluminum
Max. Temp.
176 Degrees F
Item
Compressed Air Filter
Max. Flow
526 cfm
Drain Type
Automatic
Filter Rating
1 micron
Bowl Material
Aluminum
Max. Pressure
235 psi
Filter Media
Microglass
Number of Air Outlets
1
Series
GX
Maximum Flow Rate
526 cfm
For Fluid Type
Water
Maximum Operating Temperature
176 Degrees F
Filter Element Material
Microglass
Minimum Operating Temperature
36 Degrees F
Body Material
Aluminum
Number of Air Inlets
1
Drain Included
Yes
Filter Bowl Material
Aluminum
Maximum Operating Pressure
290 psi
Drain Part Compatibility
MDV-400, MDVX-400
For Substance Type
Water
Filter Type
Coalescing
Air Inlet Type
NPT
Differential Pressure Indicator Included
Yes
Standards
ISO, PED
Pressure Drop
1.2 psi
Air Outlet Type
NPT
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 526 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 5/16 in, Overall Height 26 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.