Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter, 2in NPT, 747 cfm, 1 micron

  • Mfr # 35GL63

  • Zoro # G9354466


product price: $2,247.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Connection Size - Air Treatment
2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
747 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GL63
Zoro #
G9354466
UPC #
190735616178
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
2 in NPT
Size - Air Treatment
Standard
Pipe Size
2" NPT
Size
General Purpose
Overall Height
29 1/8 in
Drain Port Size
5/8 in
Overall Width
6 5/16 in
Air Outlet Size
2 in
Air Inlet Size
2 in

Details

Item - Air Filters
General Purpose Filter
Filter Rating - Air Treatment
1 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
747 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Temp.
176 Degrees F
Bowl Material
Aluminum
Max. Pressure
235 psi
Drain Type
Automatic
Item
Compressed Air Filter
Filter Media
Microglass
Max. Flow
747 cfm
Housing Material
Aluminum
Filter Rating
1 micron
Filter Element Material
Microglass
For Fluid Type
Water
Minimum Operating Temperature
36 Degrees F
Filter Type
Coalescing
Maximum Operating Temperature
176 Degrees F
Filter Bowl Material
Aluminum
Number of Air Outlets
1
Pressure Drop
1.2 psi
Series
GX
Maximum Operating Pressure
290 psi
Drain Included
Yes
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
747 cfm
Standards
ISO, PED
Air Inlet Type
NPT
Air Outlet Type
NPT
Number of Air Inlets
1
For Substance Type
Water
Drain Part Compatibility
MDV-400, MDVX-400
Body Material
Aluminum
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 in, Air Inlet Type NPT, Maximum Flow Rate 747 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 5/16 in, Overall Height 29 1/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.