Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Activated Carbon, 1in NPT, 123 cfm

  • Mfr # 35GL13

  • Zoro # G9353967


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
123 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GL13
Zoro #
G9353967
UPC #
190735615676
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Standard
Overall Height
16 3/16 in
Size
Heavy-Duty
Drain Port Size
5/8 in
Overall Width
4 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
123 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Odor, Oil Vapor
Max. Temp.
122 Degrees F
Drain Type
Automatic
Item
Compressed Air Filter
Max. Pressure
235 psi
Bowl Material
Aluminum
Filter Rating
0.01 micron
Housing Material
Aluminum
Body Material
Aluminum
Air Inlet Type
NPT
Standards
ISO, PED
Series
GX
Filter Bowl Material
Aluminum
Air Outlet Type
NPT
Filter Type
Activated Carbon
Pressure Drop
2.3 psi
Number of Air Inlets
1
Number of Air Outlets
1
Maximum Operating Pressure
290 psi
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
123 cfm
Maximum Operating Temperature
77 Degrees F
Drain Part Compatibility
MDV-400, MDVX-400
Minimum Operating Temperature
36 Degrees F
For Substance Type
Odor
Drain Included
Yes
Gauge Included
No

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 123 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 16 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.