Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Carbon, 1-1/2in NPT, 185 cfm

  • Mfr # 35GL33

  • Zoro # G9354161


product price: $805.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
185 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GL33
Zoro #
G9354161
UPC #
190735615874
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Size
Heavy-Duty
Drain Port Size
5/8 in
Overall Height
20 in
Overall Width
4 in
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Item - Air Filters
Carbon Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
185 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Odor, Oil Vapor
Item
Compressed Air Filter
Filter Rating
0.01 micron
Bowl Material
Aluminum
Max. Pressure
235 psi
Drain Type
Automatic
Housing Material
Aluminum
Max. Temp.
122 Degrees F
Drain Included
Yes
Minimum Operating Temperature
36 Degrees F
Number of Air Inlets
1
Number of Air Outlets
1
Filter Type
Activated Carbon
Air Outlet Type
NPT
Series
GX
Pressure Drop
2.3 psi
Maximum Operating Temperature
77 Degrees F
For Substance Type
Odor
Maximum Operating Pressure
290 psi
Differential Pressure Indicator Included
Yes
Drain Part Compatibility
MDV-400, MDVX-400
Maximum Flow Rate
185 cfm
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Body Material
Aluminum
Standards
ISO, PED
Gauge Included
No

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 185 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 77 Degrees F, Overall Width 4 in, Overall Height 20 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.