Zoro Homepage

Filter Clamp, for GX0010-025-P-G, 4x2x2

  • Mfr # 35GM59

  • Zoro # G9355412


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
4 in
Width (In.)
2 in
Height (In.)
2 in
Type
General Purpose
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM59
Zoro #
G9355412
UPC #
190735617120
Country of Origin
Turkey

Dimensions

Length (In.)
4 in
Width (In.)
2 in
Height (In.)
2 in
Overall Length
4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Filter Clamp
Type
General Purpose
Material
Galvanized Steel
Fits
GX0010-025-P-G
Includes
O-Rings
Series
FCC
Compatible with Manufacturer Part Number
GX0010-025-P-G
Modular Connection
Modular Connection
Compatible with Series
GT, GX, MS
Body Material
Steel

Description

Filter Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.