Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Clamp, for GX0010-025-X-G, 4x2x2

  • Mfr # 35GM60

  • Zoro # G9355421


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Length (In.)
4 in
Fits
GX0010-025-X-G
Material
Galvanized Steel
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM60
Zoro #
G9355421
UPC #
190735617137
Country of Origin
Turkey

Dimensions

Length (In.)
4 in
Height (In.)
2 in
Width (In.)
2 in
Overall Length
4 in
Overall Width
2 in
Overall Height
2 in

Details

Item
Filter Clamp
Type
General Purpose
Fits
GX0010-025-X-G
Material
Galvanized Steel
Series
FCC
Includes
O-Rings
Compatible with Manufacturer Part Number
GX0010-025-X-G
Body Material
Steel
Modular Connection
Modular Connection
Compatible with Series
GT, GX, MS

Description

Filter Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.