Zoro Homepage

Filter Clamp, for GX0010-038-P-G, 4x2x2

  • Mfr # 35GM63

  • Zoro # G9355455


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Width (In.)
2 in
Height (In.)
2 in
Fits
GX0010-038-P-G
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM63
Zoro #
G9355455
UPC #
190735617168
Country of Origin
Turkey

Dimensions

Width (In.)
2 in
Height (In.)
2 in
Length (In.)
4 in
Overall Width
2 in
Overall Height
2 in
Overall Length
4 in

Details

Item
Filter Clamp
Type
General Purpose
Fits
GX0010-038-P-G
Material
Galvanized Steel
Series
FCC
Includes
O-Rings
Modular Connection
Modular Connection
Body Material
Steel
Compatible with Series
GT, GX, MS
Compatible with Manufacturer Part Number
GX0010-038-P-G

Description

Filter Clamp, Compatible with Grainger Part Number 20Z886, 20Z887, 20Z888, 20Z889, 20Z890, 20Z891, 20Z892, 20Z893, 20Z894, 20Z895, 20Z896, 20Z897, 35GL90, 35GL91, 35GL92, 35GL93, Compatible with Manufacturer Part Number GX0010-038-P-G, Series FCC, Body Material Steel, Compatible with Series GT, GX, MS, Includes O-Rings, Modular Connection Modular Connection, Overall Height 2 in, Overall Length 4 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.