Zoro Homepage

Filter Element

  • Mfr # 4ZK44

  • Zoro # G3460581


product price: $10.39
/ea

Key Features

For Removal Of
Particles, Water
For Use On
Standard
Filter Rating - Air Treatment
5 micron
For Use with Stock Number
4ZK94-4ZL02, 4ZL47-4ZL52
Item - Air Filter Elements
General Purpose Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK44
Zoro #
G3460581
UPC #
190735630556
Country of Origin
China

Details

Item
Compressed Air Filter Element
For Removal Of
Particles, Water
For Use On
Standard
Filter Rating - Air Treatment
5 micron
For Use with Stock Number
4ZK94-4ZL02, 4ZL47-4ZL52
Item - Air Filter Elements
General Purpose Filter Element
Type
Pneumatic
Weight
0.02 kg
For Fluid Type
Compressed Air
Filter Rating
5 micron
Filter Element Material
PE
Filter Type
Particulate
For Substance Type
Air
Series
Standard Duty

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZL01, 4ZL02, 4ZL47, 4ZL48, 4ZL49, 4ZL50, 4ZL51, 4ZL52, For Fluid Type Compressed Air, For Substance Type Air, Series Standard Duty, Weight 0.02 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.