Zoro Homepage

Filter Element

  • Mfr # 4ZK45

  • Zoro # G1004482


product price: $10.39
/ea

Key Features

For Use On
Standard
For Removal Of
Particles, Water
For Use with Stock Number
4ZK94-4ZL02, 4ZL47-4ZL52
Filter Rating - Air Treatment
40 micron
Type
Pneumatic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK45
Zoro #
G1004482
UPC #
190735630563
Country of Origin
China

Details

For Use On
Standard
For Removal Of
Particles, Water
Item
Compressed Air Filter Element
For Use with Stock Number
4ZK94-4ZL02, 4ZL47-4ZL52
Filter Rating - Air Treatment
40 micron
Type
Pneumatic
Item - Air Filter Elements
General Purpose Filter Element
For Fluid Type
Compressed Air
Filter Type
Particulate
Series
Standard Duty
Filter Rating
40 micron
Weight
0.02 kg
For Substance Type
Air
Filter Element Material
PE

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZK94, 4ZK95, 4ZK96, 4ZK97, 4ZK98, 4ZK99, 4ZL01, 4ZL02, 4ZL47, 4ZL48, 4ZL49, 4ZL50, 4ZL51, 4ZL52, For Fluid Type Compressed Air, For Substance Type Air, Series Standard Duty, Weight 0.02 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.