Zoro Homepage

Filter Element

  • Mfr # 4ZK47

  • Zoro # G1410053


product price: $54.59
/ea

Key Features

Microns
0.01
Filter Rating - Air Treatment
0.01 micron
For Use with Stock Number
4ZL53, 4ZL54, 4ZL55
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Coalescing Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK47
Zoro #
G1410053
UPC #
190735630587
Country of Origin
China

Details

Item
Coalescing Filter Element
Microns
0.01
Filter Rating - Air Treatment
0.01 micron
For Use with Stock Number
4ZL53, 4ZL54, 4ZL55
Media Type - Air Treatment
Microglass
Item - Air Filter Elements
Coalescing Filter Element
Fits
Dayton(R) Standard High Flow Coalescing Filters
Type
Pneumatic
For Removal Of
Oil, Oil Odor, Oil Vapor
Series
Intermediate Duty
Filter Rating
0.01 micron
For Fluid Type
Compressed Air
Filter Type
Coalescing
For Substance Type
Air
Weight
0.105 kg
Filter Element Material
Sponge

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Sponge, Compatible Grainger Part Number 4ZL53, 4ZL54, 4ZL55, For Fluid Type Compressed Air, For Substance Type Air, Series Intermediate Duty, Weight 0.105 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.