Zoro Homepage

Filter Element

  • Mfr # 4ZK61

  • Zoro # G0556841


product price: $45.39
/ea

Key Features

Media Type - Air Treatment
Sintered Copper
Filter Rating - Air Treatment
40 micron
Item - Air Filter Elements
General Purpose Filter Element
For Removal Of
Particles, Water
For Use On
Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK61
Zoro #
G0556841
UPC #
190735630693
Country of Origin
China

Details

Media Type - Air Treatment
Sintered Copper
Item
Compressed Air Filter Element
Filter Rating - Air Treatment
40 micron
Item - Air Filter Elements
General Purpose Filter Element
For Removal Of
Particles, Water
For Use On
Heavy Duty
Type
Pneumatic
For Use with Stock Number
4ZL09, 4ZL10, 4ZL11
Weight
0.26 kg
For Fluid Type
Compressed Air
For Substance Type
Air
Series
Heavy Duty
Filter Rating
40 micron
Filter Element Material
Bronze
Filter Type
Particulate

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Bronze, Compatible Grainger Part Number 4ZL09, 4ZL10, 4ZL11, For Fluid Type Compressed Air, For Substance Type Air, Series Heavy Duty, Weight 0.26 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.