Zoro Homepage

Filter Element

  • Mfr # 4ZK68

  • Zoro # G3381856


product price: $4.59
/ea

Key Features

Type
Pneumatic
For Removal Of
Particles, Water
For Use On
Compact
Filter Rating - Air Treatment
40 micron
Item - Air Filter Elements
General Purpose Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK68
Zoro #
G3381856
UPC #
190735630761
Country of Origin
China

Details

Type
Pneumatic
For Removal Of
Particles, Water
For Use On
Compact
Filter Rating - Air Treatment
40 micron
Item - Air Filter Elements
General Purpose Filter Element
Microns
40 (optional)
For Use with Stock Number
4ZK82-4ZK85
Item
Compressed Air Filter Element
Weight
0.012 kg
For Fluid Type
Compressed Air
Filter Type
Particulate
Filter Rating
40 micron
Series
Compact
For Substance Type
Air
Filter Element Material
PE

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material PE, Compatible Grainger Part Number 4ZK82, 4ZK83, 4ZK84, 4ZK85, For Fluid Type Compressed Air, For Substance Type Air, Series Compact, Weight 0.012 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.