Zoro Homepage

Filter Element, Coalescing, 0.01 Micron

  • Mfr # 4GPF5

  • Zoro # G0878561


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Media Type - Air Treatment
Microglass
Type
Compressed Air Filter
Item - Air Filter Elements
Coalescing Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPF5
Zoro #
G0878561
UPC #
190735627501
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Media Type - Air Treatment
Microglass
Type
Compressed Air Filter
Item - Air Filter Elements
Coalescing Filter Element
Flow Rate
88 cfm
Item
Coalescing Filter Element
For Use with Stock Number
35GN41, 35GN45, 4GNR1, 4GNY3
Microns
0.01
Filter Rating
0.01 micron
Filter Type
Coalescing
Filter Element Material
Microglass
Standards
ISO 8573
For Fluid Type
Oil, Water
Series
EF
For Substance Type
Air
Maximum Flow Rate
88 cfm

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN41, 35GN45, 4GNR1, 4GNY3, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 88 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.