Zoro Homepage

Filter Element, Coalescing, 0.01 Micron

  • Mfr # 4GPH3

  • Zoro # G3110265


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Media Type - Air Treatment
Microglass
For Use with Stock Number
35GN64, 4GNT8, 4GPA1
Flow Rate
294 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4GPH3
Zoro #
G3110265
UPC #
190735627662
Country of Origin
Turkey

Details

Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Media Type - Air Treatment
Microglass
Item
Coalescing Filter Element
For Use with Stock Number
35GN64, 4GNT8, 4GPA1
Flow Rate
294 cfm
Type
Compressed Air Filter
Item - Air Filter Elements
Coalescing Filter Element
Microns
0.01
Filter Rating
0.01 micron
For Substance Type
Air
Filter Element Material
Microglass
Maximum Flow Rate
294 cfm
Filter Type
Coalescing
Series
EF
For Fluid Type
Oil, Water
Standards
ISO 8573

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 35GN64, 4GNT8, 4GPA1, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 294 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.