Zoro Homepage

Filter Element, General Purpose, 1 Micron

  • Mfr # 20Z905

  • Zoro # G4545904


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Media Type
Microglass
Max. Temp. (F)
176
For Use On
20Z892
For Use with Stock Number
20Z892
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z905
Zoro #
G4545904
UPC #
190735604908
Country of Origin
Turkey

Details

Type
General Purpose
Media Type
Microglass
Max. Temp. (F)
176
For Use On
20Z892
Item
Compressed Air Filter Element
For Use with Stock Number
20Z892
Media Type - Air Treatment
Microglass
For Removal Of
Oil, Oil Vapor, Particles, Water
Item - Air Filter Elements
General Purpose Filter Element
Filter Rating - Air Treatment
1 micron
Series
EF
Standards
ISO 8573
Filter Type
Coalescing
Maximum Flow Rate
1,117 cfm
For Fluid Type
Oil, Water
Filter Element Material
Microglass
Filter Rating
1 micron
For Substance Type
Air

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z892, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 1,117 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.