Zoro Homepage

Filter Element, Oil Remover, 0.01

  • Mfr # 20Z906

  • Zoro # G4601247


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Type
Oil Remover
Media Type
Microglass
Max. Temp. (F)
176
Item - Air Filter Elements
Coalescing Filter Element
Filter Rating - Air Treatment
0.01 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z906
Zoro #
G4601247
UPC #
190735604915
Country of Origin
Turkey

Details

Type
Oil Remover
Media Type
Microglass
Max. Temp. (F)
176
Item - Air Filter Elements
Coalescing Filter Element
Filter Rating - Air Treatment
0.01 micron
For Removal Of
Oil, Oil Vapor, Particles, Water
Item
Compressed Air Filter Element
Media Type - Air Treatment
Microglass
For Use On
20Z893
For Use with Stock Number
20Z893
For Fluid Type
Oil, Water
Series
EF
Maximum Flow Rate
1,117 cfm
For Substance Type
Air
Standards
ISO 8573
Filter Rating
0.01 micron
Filter Type
Coalescing
Filter Element Material
Microglass

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z893, For Fluid Type Oil, Water, For Substance Type Air, Maximum Flow Rate 1,117 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.