Zoro Homepage

Filter Element, Pre-Filter, 5 Microns

  • Mfr # 20Z904

  • Zoro # G4562826


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Type
Pre-Filter
Media Type
Microglass
Max. Temp. (F)
176
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20Z904
Zoro #
G4562826
UPC #
190735604892
Country of Origin
Turkey

Details

Type
Pre-Filter
Media Type
Microglass
Max. Temp. (F)
176
Item
Compressed Air Filter Element
Media Type - Air Treatment
Microglass
Filter Rating - Air Treatment
5 micron
For Removal Of
Particles
For Use On
20Z891
Item - Air Filter Elements
Pre-Filter Element
For Use with Stock Number
20Z891
Maximum Flow Rate
1,117 cfm
Filter Type
Particulate
Standards
ISO 8573
For Substance Type
Air
Filter Element Material
Microglass
Series
EF
Filter Rating
5 micron

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Microglass, Compatible Grainger Part Number 20Z891, For Substance Type Air, Maximum Flow Rate 1,117 cfm, Series EF, Standards ISO 8573

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.