Zoro Homepage

Filter Element, Replacment, 40 Micron

  • Mfr # 1EJU9

  • Zoro # G1321092


product price: $2.59
/ea

Key Features

For Removal Of
Particles
Filter Media
Bronze
Filter Rating - Air Treatment
40 micron
For Use with Stock Number
1EJU8
Size
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJU9
Zoro #
G1321092
UPC #
190735603598
Country of Origin
Taiwan, Province of China

Dimensions

Size
Compact

Details

For Removal Of
Particles
Filter Media
Bronze
Filter Rating - Air Treatment
40 micron
For Use with Stock Number
1EJU8
Filter Rating
40 micron
Item
Compressed Air Filter Element
For Use With
1EJU8
Item - Air Filter Elements
General Purpose Filter Element
Type
Replacement
Filter Type
Particulate
Filter Element Material
Sintered Bronze
Compatible Manufacturer Part Number
1EJU8
Weight
5.9 g

Description

Compressed Air Filter Element, Filter Type Particulate, Filter Rating 40 micron, Filter Element Material Sintered Bronze, Compatible Grainger Part Number 1EJU8, Compatible Manufacturer Part Number 1EJU8, Weight 5.9 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.