Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter-Oil Removal, 1-1/2 in. NPT, 294 cfm

  • Mfr # 35GN64

  • Zoro # G9356304


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1-1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
294 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN64
Zoro #
G9356304
UPC #
190735618011
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1-1/2 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Size
Heavy-Duty
Overall Height
21 in
Overall Width
7 in
Air Outlet Size
1 1/2 in
Air Inlet Size
1 1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
294 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Bowl Material
Aluminum
Item
Oil Removal Filter
Max. Pressure
235 psi
Drain Type
Automatic
Max. Temp.
176 Degrees F
Housing Material
Aluminum
Filter Rating
0.01 micron
Maximum Operating Temperature
176 Degrees F
Air Outlet Type
NPT
For Fluid Type
Oil, Water
Air Inlet Type
NPT
Maximum Flow Rate
294 cfm
Number of Air Inlets
1
Filter Type
Coalescing
Filter Bowl Material
Aluminum
Tie Rod Included
Yes
Differential Pressure Indicator Included
Yes
Series
GT
Gauge Included
Yes
Maximum Operating Pressure
235 psi
Number of Air Outlets
1
Body Material
Aluminum
Drain Included
Yes
For Substance Type
Oil, Oil Vapor, Particles, Water

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 294 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 21 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Rating 0.01 micron, For Fluid Type Oil, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.