Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter-Oil Removal, 1/2 in. NPT, 30 cfm

  • Mfr # 35GN33

  • Zoro # G9355997


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1/2 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
30 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GN33
Zoro #
G9355997
UPC #
190735617700
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/2 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Size
Heavy-Duty
Overall Width
7 in
Overall Height
10 in
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
30 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Rating
0.01 micron
Max. Pressure
235 psi
Housing Material
Aluminum
Bowl Material
Aluminum
Max. Temp.
176 Degrees F
Drain Type
Automatic
Item
Oil Removal Filter
Number of Air Outlets
1
Differential Pressure Indicator Included
Yes
Air Outlet Type
NPT
Air Inlet Type
NPT
Filter Bowl Material
Aluminum
Filter Type
Coalescing
Series
GT
Maximum Operating Pressure
235 psi
Drain Included
Yes
Gauge Included
Yes
Tie Rod Included
Yes
Number of Air Inlets
1
For Fluid Type
Oil, Water
Maximum Operating Temperature
176 Degrees F
Maximum Flow Rate
30 cfm
For Substance Type
Oil, Oil Vapor, Particles, Water
Body Material
Aluminum

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 30 cfm, Maximum Operating Pressure 235 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 7 in, Overall Height 10 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GT, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Rating 0.01 micron, For Fluid Type Oil, Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.