Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Oil Removal, 1/4in NPT, 15 cfm

  • Mfr # AF-025Y

  • Zoro # G9353477


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1/4 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
15 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF-025Y
Zoro #
G9353477
UPC #
190735615188
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Standard
Overall Height
10 7/16 in
Drain Port Size
5/8 in
Size
Heavy-Duty
Overall Width
4 in
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
15 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Rating
0.01 micron
Max. Pressure
235 psi
Drain Type
Automatic
Item
Oil Removal Filter
Housing Material
Aluminum
Max. Temp.
176 Degrees F
Bowl Material
Aluminum
Body Material
Aluminum
Maximum Operating Pressure
290 psi
Filter Type
Coalescing
Number of Air Inlets
1
Drain Part Compatibility
MDV-400, MDVX-400
Drain Included
Yes
Air Inlet Type
NPT
For Fluid Type
Oil
Pressure Drop
2.3 psi
Maximum Flow Rate
15 cfm
Air Outlet Type
NPT
Differential Pressure Indicator Included
Yes
Series
GX
Maximum Operating Temperature
176 Degrees F
Standards
ISO, PED
Number of Air Outlets
1
Filter Bowl Material
Aluminum
For Substance Type
Oil
Minimum Operating Temperature
36 Degrees F
Gauge Included
No

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 15 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 10 7/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.