Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Oil Removal, 1in NPT, 123 cfm

  • Mfr # 35GL12

  • Zoro # G9353951


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Connection Size - Air Treatment
1 in NPT
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
123 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GL12
Zoro #
G9353951
UPC #
190735615669
Country of Origin
Turkey

Dimensions

Connection Size - Air Treatment
1 in NPT
Size - Air Treatment
Standard
Drain Port Size
5/8 in
Overall Height
16 3/16 in
Size
Heavy-Duty
Overall Width
4 in
Air Inlet Size
1 in
Air Outlet Size
1 in

Details

Item - Air Filters
Oil Removal Filter
Filter Rating - Air Treatment
0.01 micron
Max. Incoming Pressure - Air Treatment
235 psi
Max. Flow - Air Treatment
123 cfm
Bowl Material - Air Treatment
Aluminum
For Removal Of
Oil, Oil Vapor, Particles, Water
Max. Pressure
235 psi
Drain Type
Automatic
Filter Rating
0.01 micron
Max. Temp.
176 Degrees F
Bowl Material
Aluminum
Housing Material
Aluminum
Item
Oil Removal Filter
Air Outlet Type
NPT
Filter Bowl Material
Aluminum
Maximum Flow Rate
123 cfm
Minimum Operating Temperature
36 Degrees F
Air Inlet Type
NPT
Pressure Drop
2.3 psi
For Fluid Type
Oil
Body Material
Aluminum
Drain Part Compatibility
MDV-400, MDVX-400
Number of Air Inlets
1
Filter Type
Coalescing
For Substance Type
Oil
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
290 psi
Maximum Operating Temperature
176 Degrees F
Standards
ISO, PED
Series
GX
Number of Air Outlets
1
Drain Included
Yes
Gauge Included
No

Description

Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 123 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 16 3/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.