Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Wall Mount, GX0010-038-AG, 4x2x2

  • Mfr # 35GM66

  • Zoro # G9355482


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Type
General Purpose
Width (In.)
2 in
Height (In.)
2 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35GM66
Zoro #
G9355482
UPC #
190735617199
Country of Origin
Turkey

Dimensions

Width (In.)
2 in
Height (In.)
2 in
Length (In.)
4 in
Overall Length
4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Filter Wall Mount Set
Material
Galvanized Steel
Type
General Purpose
Fits
GX0010-038-A-G
Series
WMD
Compatible with Series
GT, GX, MS
Compatible with Manufacturer Part Number
GX0010-038-A-G
Body Material
Steel
Modular Connection
Modular Connection

Description

Filter Wall Mount, Compatible with Grainger Part Number 35GL50, 35GL51, 35GL52, 35GL53, 35GL54, 35GL55, 35GL56, 35GL57, 35GL58, 35GL59, 35GL60, 35GL61, 35GL62, 35GL63, 35GL64, 35GL65, 35GN53, 35GN54, 35GN55, 35GN56, 35GN57, 35GN58, 35GN59, 35GN60, 35GN61, 35GN62, 35GN63, 35GN64, 35GN65, 35GN66, 35GN67, 35GN68, 4GNT1, 4GNT2, 4GNT3, 4GNT4, 4GNT5, 4GNT6, 4GNT7, 4GNT8, 4GNT9, 4GNU1, 4GNU2, 4GNU3, 4GNZ3, 4GNZ4, 4GNZ5, 4GNZ6, 4GNZ7, 4GNZ8, 4GNZ9, 4GPA1, 4GPA2, 4GPA3, 4GPA4, 4GPA5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.