Zoro Homepage

Filter Wall Mount, GX0010-050-XG, 4x2x2

  • Mfr # 35GM68

  • Zoro # G9355507


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Type
General Purpose
Fits
GX0010-050-X-G
Length (In.)
4 in
Width (In.)
2 in
Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GM68
Zoro #
G9355507
UPC #
190735617212
Country of Origin
Turkey

Dimensions

Length (In.)
4 in
Width (In.)
2 in
Height (In.)
2 in
Overall Length
4 in
Overall Height
2 in
Overall Width
2 in

Details

Item
Filter Wall Mount Set
Type
General Purpose
Fits
GX0010-050-X-G
Material
Galvanized Steel
Series
WMD
Compatible with Manufacturer Part Number
GX0010-050-X-G
Body Material
Steel
Modular Connection
Modular Connection
Compatible with Series
GT, GX, MS

Description

Filter Wall Mount, Compatible with Grainger Part Number 20Z886, 20Z887, 20Z888, 20Z889, 20Z890, 20Z891, 20Z892, 20Z893, 20Z894, 20Z895, 20Z896, 20Z897, 35GL90, 35GL91, 35GL92, 35GL93, Compatible with Manufacturer Part Number GX0010-050-X-G, Series WMD, Body Material Steel, Compatible with Series GT, GX, MS, Modular Connection Modular Connection, Overall Height 2 in, Overall Length 4 in, Overall Width 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.