Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter/Regulator, 120 cfm, 150psi

  • Mfr # 4ZK89

  • Zoro # G2742652


product price: $65.19
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
3/8 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK89
Zoro #
G2742652
UPC #
190735630976
Country of Origin
China

Dimensions

Connection Size - Air Treatment
3/8 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Pipe Size
3/8" NPT
Gauge Port Size
1/4 in PTF
Overall Height
9.95 in
Bowl Size
3.5 oz.
Overall Width
2 11/16 in
Air Outlet Size
3/8 in
Pressure Gauge Port Size
1/4 in
Air Inlet Size
3/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
120 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Polycarbonate with Guard
Bowl Material
Polycarbonate with Guard
Item
Filter-Regulator
For Removal Of
Particles, Water
Max. Flow
120 cfm
Max. Pressure
150 psi
Filter Rating
40 micron
Adjustment Knob
Non Rising
Adjustment Range
5 to 150 psi
Max. Temp.
125 Degrees F
Drain Type
Manual
Includes
Bowl and Guard
Weight
1 kg
Sight Gauge Included
No
Maximum Operating Temperature
125 Degrees F
Differential Pressure Indicator Included
No
Number of Air Outlets
1
Drain Included
Yes
Drain Part Compatibility
1AKG6A
Filter Bowl Guard Included
Yes
Minimum Operating Temperature
5 Degrees C
Pressure Gauge Port Type
PTF
Series
Intermediate Duty
Minimum Operating Pressure
0.85 MPa
Modular Connection
No Modular Connection
Pressure Gauge Included
No
Filter Type
Particulate
Maximum Operating Pressure
150 psi
Adjustment Location
Top
Pressure Gauge Port Gender
Female
Air Outlet Type
NPT
Air Outlet Gender
Female
Filter Efficiency
97 %
Air Inlet Type
NPT
Filter Element Material
PE
Adjustment Mechanism Material
Reinforced Nylon
Filter Bowl Capacity
3.5 oz
Seal Material
Rubber
Body Material
Aluminum
For Fluid Type
Compressed Air
Number of Air Inlets
1
For Substance Type
Air
Filter Bowl Guard Material
Iron
Regulator Type
Relieving
Adjustment Mechanism
Knob
Filter Bowl Material
Polycarbonate with Guard
Maximum Regulated Pressure
150 psi
Duty Rating
Intermediate Duty
Maximum Flow Rate
120 cfm
Air Flow Direction
Left to Right
Air Inlet Gender
Female
Minimum Regulated Pressure
5 psi
Type
Intermediate

Description

Filter-Regulator, Filter Bowl Material Polycarbonate with Guard, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 120 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.