Zoro Homepage

Filter/Regulator, 80 cfm, 250psi

  • Mfr # 4ZK86

  • Zoro # G3036232


product price: $73.99
/ea

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
80 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4ZK86
Zoro #
G3036232
UPC #
190735630945
Country of Origin
China

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Intermediate
Bowl Size - Air Treatment
3.5 oz
Gauge Port Size
1/4 in PTF
Bowl Size
3.5 oz.
Overall Height
9.95 in
Overall Width
2 11/16 in
Pipe Size
1/4" NPT
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/4 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
250 psi
Max. Flow - Air Treatment
80 cfm
Adjustment Range - Air Treatment
5 to 150 psi
Bowl Material - Air Treatment
Metal with Sight Gauge
For Removal Of
Particles, Water
Item
Filter-Regulator
Adjustment Knob
Non Rising
Adjustment Range
5 to 150 psi
Max. Pressure
250 psi
Filter Rating
40 micron
Max. Flow
80 cfm
Max. Temp.
175 Degrees F
Bowl Material
Metal with Sight Gauge
Drain Type
Manual
Includes
Metal Bowl
Weight
1 kg
Maximum Operating Pressure
250 psi
Modular Connection
No Modular Connection
Pressure Gauge Port Type
PTF
Minimum Regulated Pressure
5 psi
Seal Material
Rubber
Air Outlet Gender
Female
Filter Bowl Capacity
3.5 oz
Series
Intermediate Duty
For Substance Type
Air
Pressure Gauge Included
No
Differential Pressure Indicator Included
No
Air Inlet Gender
Female
Pressure Gauge Port Gender
Female
Filter Bowl Guard Included
Yes
Filter Bowl Guard Material
Aluminum
Drain Included
Yes
Body Material
Aluminum
For Fluid Type
Compressed Air
Filter Element Material
PE
Maximum Regulated Pressure
150 psi
Maximum Flow Rate
80 cfm
Maximum Operating Temperature
175 Degrees F
Minimum Operating Temperature
5 Degrees C
Adjustment Mechanism Material
Reinforced Nylon
Regulator Type
Relieving
Drain Part Compatibility
114X33
Adjustment Location
Top
Minimum Operating Pressure
0.85 MPa
Duty Rating
Intermediate Duty
Number of Air Inlets
1
Air Outlet Type
NPT
Number of Air Outlets
1
Air Inlet Type
NPT
Sight Gauge Included
No
Adjustment Mechanism
Knob
Filter Bowl Material
Metal with Sight Gauge
Filter Efficiency
95 %
Air Flow Direction
Left to Right
Filter Type
Particulate
Type
Intermediate

Description

Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 11/16 in, Series Intermediate Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.