Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flange Bracket, For 100mm Bore, Alum

  • Mfr # 5VMD6

  • Zoro # G3056907


product price: $64.79
/ea

Key Features

Bore Dia. (In.)
100 mm
Mount Type
Flange
Material
Aluminum
Fits
100mm
Includes
(4) Bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5VMD6
Zoro #
G3056907
UPC #
190735667309
Country of Origin
Brazil

Dimensions

Bore Dia. (In.)
100 mm
Overall Length
185 mm
Overall Width
16 mm
For Bore Diameter
100 mm
Mount Hole Center-to-Center Width
150 mm
Overall Height
112 mm

Details

Mount Type
Flange
Material
Aluminum
Fits
100mm
Item
Cylinder Mounting Hardware
Includes
(4) Bolts
Product Type
Flange Bracket
Compatible with Brand
Speedaire
System of Measurement
Metric
Body Material
Aluminum

Description

Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 100 mm, Body Material Aluminum, Overall Length 185 mm, Mount Hole Center-to-Center Width 150 mm, Overall Width 16 mm, Overall Height 112 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Flange Bracket, System of Measurement Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.