Flange Bracket, For 2-1/2, 3 In Bore, Alum
Mfr # 5VNX9
Zoro # G1454871
product price: $51.69
/eaKey Features
Bore Dia. (In.)
2 1/2 in, 3 in
Mount Type
Flange
Material
Aluminum
Fits
2-1/2 in Bore, 3 in Bore
Includes
Mounting Nut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5VNX9
Zoro #
G1454871
UPC #
190735670835
Country of Origin
United States
Dimensions
Bore Dia. (In.)
2 1/2 in, 3 in
Overall Length
4 1/2 in
Overall Height
4 1/2 in
For Bore Diameter
2 1/2 in, 3 in
Mount Hole Center-to-Center Width
3.375 in
Overall Width
1 in
Details
Mount Type
Flange
Material
Aluminum
Fits
2-1/2 in Bore, 3 in Bore
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
System of Measurement
Inch
Compatible with Brand
Speedaire
Body Material
Aluminum
Product Type
Flange Bracket
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 2 1/2 in, 3 in, Body Material Aluminum, Overall Length 4 1/2 in, Mount Hole Center-to-Center Width 3.375 in, Overall Width 1 in, Overall Height 4 1/2 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Flange Bracket, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.