Flange Plate, 100mm Bore
Mfr # CG-F100SUS
Zoro # G3476514
product price: $65.59
/eaKey Features
Bore Dia. (In.)
100 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGL7 to 5VGN5, 5VHE7 to 5VHF5
Includes
Flange Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-F100SUS
Zoro #
G3476514
UPC #
190735662342
Country of Origin
United States
Dimensions
Bore Dia. (In.)
100 mm
Dimension C (In.)
10 mm
Dimension B (In.)
125 mm
Dimension A (In.)
125 mm
For Bore Diameter
100 mm
Details
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGL7 to 5VGN5, 5VHE7 to 5VHF5
Item
Flange Plate
Includes
Flange Plate
Series
CG5
Product Type
Mounting Bracket
Compatible with Series
CG5
System of Measurement
Metric
Compatible with Brand
SMC
Body Material
Stainless Steel
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 100 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGL7, 5VGL8, 5VGL9, 5VGN0, 5VGN1, 5VGN2, 5VGN3, 5VGN4, 5VGN5, 5VHE7, 5VHE8, 5VHE9, 5VHF0, 5VHF1, 5VHF2, 5VHF3, 5VHF4, 5VHF5, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.