Zoro Homepage

Flange Plate, 10mm Bore

  • Mfr # CJ-F016SUS

  • Zoro # G2740902


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Bore Dia. (In.)
10 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VHV9 to 5VHW6, 5VHZ5 to 5VJA2
Includes
Flange Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CJ-F016SUS
Zoro #
G2740902
UPC #
190735663400
Country of Origin
Japan

Dimensions

Bore Dia. (In.)
10 mm
Dimension A (In.)
42 mm
Dimension B (In.)
20 mm
Dimension C (In.)
2.5 mm
For Bore Diameter
10 mm

Details

Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VHV9 to 5VHW6, 5VHZ5 to 5VJA2
Item
Flange Plate
Includes
Flange Plate
Series
CJ5
Compatible with Brand
SMC
Compatible with Series
CJ5
Body Material
Stainless Steel
System of Measurement
Metric
Product Type
Flange Bracket

Description

Flange Plate, Mount Type Flange, Foot, For Bore Diameter 10 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VAJ1, 5VHV9, 5VHW0, 5VHW1, 5VHW2, 5VHW3, 5VHW4, 5VHW5, 5VHW6, 5VHZ5, 5VHZ6, 5VHZ7, 5VHZ8, 5VHZ9, 5VJA0, 5VJA2, Compatible with Brand SMC, Compatible with Series CJ5, Includes Flange Plate, Product Type Flange Bracket, Series CJ5, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.