Flange Plate, 16mm Bore
Mfr # CJK-F016SUS
Zoro # G3325813
product price: $6.35
/eaSold in multiples of 2 for $12.70
Key Features
Bore Dia. (In.)
16 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VHW7 to 5VHX6, 5VJA3 to 5VJC2
Includes
Flange Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CJK-F016SUS
Zoro #
G3325813
UPC #
190735663417
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
16 mm
Dimension C (In.)
2.5 mm
Dimension B (In.)
20 mm
Dimension A (In.)
42 mm
For Bore Diameter
16 mm
Details
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VHW7 to 5VHX6, 5VJA3 to 5VJC2
Item
Flange Plate
Includes
Flange Plate
Series
CJ5
Compatible with Series
CJ5
Compatible with Brand
SMC
Body Material
Stainless Steel
System of Measurement
Metric
Product Type
Flange Bracket
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 16 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VHW7, 5VHW8, 5VHW9, 5VHX0, 5VHX1, 5VHX2, 5VHX3, 5VHX4, 5VHX5, 5VHX6, 5VJA3, 5VJA4, 5VJA5, 5VJA6, 5VJA7, 5VJA8, 5VJA9, 5VJC0, 5VJC1, 5VJC2, Compatible with Brand SMC, Compatible with Series CJ5, Includes Flange Plate, Product Type Flange Bracket, Series CJ5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.