Zoro Homepage

Flange Plate, 50mm Bore

  • Mfr # G5050

  • Zoro # G0617872


product price: $26.19
/ea

Key Features

Bore Dia. (In.)
50 mm
Mount Type
Flange
Material
Plated steel
Fits
50mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G5050
Zoro #
G0617872
UPC #
190735645611
Country of Origin
United States

Dimensions

Bore Dia. (In.)
50 mm
Dimension B (In.)
70 mm
Dimension C (In.)
12 mm
Dimension A (In.)
110 mm
For Bore Diameter
50 mm

Details

Mount Type
Flange
Material
Plated steel
Fits
50mm Bore dia
Item
Flange Plate
Includes
Screws
Series
G50
Compatible with Series
C95, C96
Compatible with Brand
SMC
Body Material
Steel
Product Type
Flange Mount Kit
System of Measurement
Metric

Description

Flange Plate, Mount Type Flange, For Bore Diameter 50 mm, Body Material Steel, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Flange Mount Kit, Series G50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.