Flange Plate, 50mm Bore
Mfr # NCG-F050
Zoro # G2593141
product price: $15.79
/eaKey Features
Bore Dia. (In.)
50 mm
Mount Type
Flange
Material
Anodized aluminum
Fits
5TJK6 to 5TJN4
Includes
Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NCG-F050
Zoro #
G2593141
UPC #
190735644546
Country of Origin
United States
Dimensions
Bore Dia. (In.)
50 mm
Dimension B (In.)
3 in
Dimension A (In.)
3 in
Dimension C (In.)
0.35 in
For Bore Diameter
50 mm
Details
Mount Type
Flange
Material
Anodized aluminum
Fits
5TJK6 to 5TJN4
Item
Flange Plate
Includes
Screws
Series
NCG
Weight
0.62 lb
System of Measurement
Metric
Body Material
Aluminum
Product Type
Flange Bracket
Compatible with Series
NCG
Compatible with Brand
SMC
Description
Flange Plate, Mount Type Flange, For Bore Diameter 50 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJK6, 5TJK7, 5TJK8, 5TJK9, 5TJL0, 5TJL1, 5TJL2, 5TJL3, 5TJL4, 5TJL5, 5TJL6, 5TJL7, 5TJL8, 5TJL9, 5TJN0, 5TJN1, 5TJN2, 5TJN3, 5TJN4, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Flange Bracket, Weight 0.62 lb, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.