Zoro Homepage

Flange Plate, 80mm Bore

  • Mfr # CG-F080SUS

  • Zoro # G2909961


product price: $39.89
/ea

Key Features

Bore Dia. (In.)
80 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGK8 to 5VGL6, 5VHD8 to 5VHE6
Includes
Flange Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-F080SUS
Zoro #
G2909961
UPC #
190735662335
Country of Origin
United States

Dimensions

Bore Dia. (In.)
80 mm
Dimension B (In.)
100 mm
Dimension C (In.)
9 mm
Dimension A (In.)
100 mm
For Bore Diameter
80 mm

Details

Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGK8 to 5VGL6, 5VHD8 to 5VHE6
Item
Flange Plate
Includes
Flange Plate
Series
CG5
System of Measurement
Metric
Body Material
Stainless Steel
Product Type
Mounting Bracket
Compatible with Series
CG5
Compatible with Brand
SMC

Description

Flange Plate, Mount Type Flange, Foot, For Bore Diameter 80 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.