Zoro Homepage

Foot Bracket, 40mm Bore

  • Mfr # L5040

  • Zoro # G2314103


product price: $24.49
/ea

Key Features

Bore Dia. (In.)
40 mm
Mount Type
Foot
Material
Plated steel
Fits
40mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5040
Zoro #
G2314103
UPC #
190735645543
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
40 mm
Dimension A (In.)
39 mm
Dimension B (In.)
52 mm
Dimension C (In.)
29 mm
Overall Length
55 mm
Thread Length
16 mm
Thread Size
M6
For Bore Diameter
40 mm

Details

Mount Type
Foot
Material
Plated steel
Fits
40mm Bore dia
Item
Foot Bracket
Includes
Screws
Series
L50
Compatible with Series
C95, C96
Product Type
Foot Bracket
Compatible with Brand
SMC
System of Measurement
Metric
Body Material
Steel

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 40 mm, Body Material Steel, Overall Length 55 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Thread Size M6, Thread Length 16 mm, Product Type Foot Bracket, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.