Zoro Homepage

Foot Bracket, 50mm Bore

  • Mfr # L5050

  • Zoro # G0396112


product price: $31.19
/ea

Key Features

Bore Dia. (In.)
50 mm
Mount Type
Foot
Material
Plated steel
Fits
50mm Bore dia
Includes
Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5050
Zoro #
G0396112
UPC #
190735645550
Country of Origin
Germany

Dimensions

Bore Dia. (In.)
50 mm
Dimension B (In.)
68 mm
Dimension A (In.)
44 mm
Dimension C (In.)
35 mm
Overall Length
68 mm
Thread Size
M8
For Bore Diameter
50 mm
Thread Length
20 mm

Details

Mount Type
Foot
Material
Plated steel
Fits
50mm Bore dia
Item
Foot Bracket
Includes
Screws
Series
L50
Compatible with Series
C95, C96
Body Material
Steel
Compatible with Brand
SMC
Product Type
Foot Bracket
System of Measurement
Metric

Description

Foot Bracket, Mount Type Foot, For Bore Diameter 50 mm, Body Material Steel, Overall Length 68 mm, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Thread Size M8, Thread Length 20 mm, Product Type Foot Bracket, Series L50, System of Measurement Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.