Foot Bracket, 80mm Bore
Mfr # CG-L080SUS
Zoro # G2827562
product price: $34.89
/eaKey Features
Bore Dia. (In.)
80 mm
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGK8 to 5VGL6, 5VHD8 to 5VHE6
Includes
Brackets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-L080SUS
Zoro #
G2827562
UPC #
190735662410
Country of Origin
Japan
Dimensions
Bore Dia. (In.)
80 mm
Dimension B (In.)
51 mm
Dimension C (In.)
4 mm
Dimension A (In.)
45 mm
For Bore Diameter
80 mm
Details
Mount Type
Flange, Foot
Material
Stainless Steel
Fits
5VGK8 to 5VGL6, 5VHD8 to 5VHE6
Item
Foot Bracket
Includes
Brackets
Series
CG5
Product Type
Mounting Bracket
Compatible with Series
CG5
Body Material
Stainless Steel
Compatible with Brand
SMC
System of Measurement
Metric
Description
Foot Bracket, Mount Type Flange, Foot, For Bore Diameter 80 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5VGK8, 5VGK9, 5VGL0, 5VGL1, 5VGL2, 5VGL3, 5VGL4, 5VGL5, 5VGL6, 5VHD8, 5VHD9, 5VHE0, 5VHE1, 5VHE2, 5VHE3, 5VHE4, 5VHE5, 5VHE6, Compatible with Brand SMC, Compatible with Series CG5, Includes Brackets, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.